Motion
EB-14T
Eye Bolt - 2-7/16 in Eye Dia., 1-1/2-6 Thread Size, 8-13/16 in OAL, Carbon Steel Material
MI ITEM #02908333
MFR #EB-14T
List Price$118.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 2-7/16 in Eye Dia., 1-1/2-6 Thread Size, 8-13/16 in OAL, Carbon Steel Material
MI ITEM #02908333
MFR #EB-14T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.88/each for your price

Overview

Mfr description
EB-14T PLAIN EYE BOLT - 1-1/2"

Specifications

  • Inside Eye Diameter
    2-7/16 in
  • Thread Size
    1-1/2-6
  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
  • Overall Length
    8-13/16 in
  • Thread Length
    3-3/4 in
  • Shank Length
    3-3/4 in
  • Weight
    6.45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought