Motion
EB-15T
Eye Bolt - 2-25/32 in Eye Dia., 1-3/4-5 Thread Size, 9-7/8 in OAL, Carbon Steel Material
MI ITEM #02908334
MFR #EB-15T
List Price$190.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 2-25/32 in Eye Dia., 1-3/4-5 Thread Size, 9-7/8 in OAL, Carbon Steel Material
MI ITEM #02908334
MFR #EB-15T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.46/each for your price

Overview

Mfr description
EB-15T PLAIN EYE BOLT - 1-3/4"

Specifications

  • Inside Eye Diameter
    2-25/32 in
  • Thread Size
    1-3/4-5
  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
  • Overall Length
    9-7/8 in
  • Thread Length
    3-3/4 in
  • Shank Length
    3-3/4 in
  • Weight
    10.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought