Motion
EB-17T
Eye Bolt - 4 in Eye Dia., 2-1/2-4 Thread Size, 13-1/2 in OAL, Carbon Steel Material
MI ITEM #02908336
MFR #EB-17T
List Price$1,029.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 4 in Eye Dia., 2-1/2-4 Thread Size, 13-1/2 in OAL, Carbon Steel Material
MI ITEM #02908336
MFR #EB-17T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,029.57/each for your price

Overview

Mfr description
EB-17T PLAIN EYE BOLT - 2 1/2"

Specifications

  • Inside Eye Diameter
    4 in
  • Thread Size
    2-1/2-4
  • Material
    Carbon Steel
  • Shoulder
    No Shoulder
  • Overall Length
    13-1/2 in
  • Thread Length
    5 in
  • Shank Length
    5 in
  • Weight
    29.04 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought