Motion
EB-22T
Eye Bolt - 27/32 in Eye Dia., 5/16-18 Thread Size, 2-7/8 in OAL, Carbon Steel Material
MI ITEM #02908338
MFR #EB-22T
Your Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 27/32 in Eye Dia., 5/16-18 Thread Size, 2-7/8 in OAL, Carbon Steel Material
MI ITEM #02908338
MFR #EB-22T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.00/each(List $8.06)

Overview

Mfr description
EB-22T SHOULDER EYE BOLT - 5/16"

Specifications

  • Inside Eye Diameter
    27/32 in
  • Thread Size
    5/16-18
  • Material
    Carbon Steel
  • Shoulder
    Shoulder
  • Overall Length
    2-7/8 in
  • Thread Length
    1-1/8 in
  • Shank Length
    1-1/8 in
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought