Motion
EB-27T
Eye Bolt - 1-11/32 in Eye Dia., 5/8-11 Thread Size, 4-3/4 in OAL, Carbon Steel Material
MI ITEM #02908343
MFR #EB-27T
Your Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-11/32 in Eye Dia., 5/8-11 Thread Size, 4-3/4 in OAL, Carbon Steel Material
MI ITEM #02908343
MFR #EB-27T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$14.18/each(List $15.61)

Overview

Mfr description
EB-27T SHOULDER EYE BOLT - 5/8"

Specifications

  • Inside Eye Diameter
    1-11/32 in
  • Thread Size
    5/8-11
  • Material
    Carbon Steel
  • Shoulder
    Shoulder
  • Overall Length
    4-3/4 in
  • Thread Length
    1-3/4 in
  • Shank Length
    1-3/4 in
  • Weight
    0.67 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought