Motion
EB-31T
Eye Bolt - 1-15/16 in Eye Dia., 1-1/8-7 Thread Size, 7-1/2 in OAL, Carbon Steel Material
MI ITEM #02908347
MFR #EB-31T
Your Price$45.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 1-15/16 in Eye Dia., 1-1/8-7 Thread Size, 7-1/2 in OAL, Carbon Steel Material
MI ITEM #02908347
MFR #EB-31T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.91/each(List $52.80)

Overview

Mfr description
EB-31T SHOULDER EYE BOLT - 1-1/8"

Specifications

  • Inside Eye Diameter
    1-15/16 in
  • Thread Size
    1-1/8-7
  • Material
    Carbon Steel
  • Shoulder
    Shoulder
  • Overall Length
    7-1/2 in
  • Thread Length
    2-3/4 in
  • Shank Length
    2-3/4 in
  • Weight
    3.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought