Motion
EB-32T
Eye Bolt - 2-1/8 in Eye Dia., 1-1/4-7 Thread Size, 8-3/8 in OAL, Carbon Steel Material
MI ITEM #02908348
MFR #EB-32T
Your Price$61.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eye Bolt - 2-1/8 in Eye Dia., 1-1/4-7 Thread Size, 8-3/8 in OAL, Carbon Steel Material
MI ITEM #02908348
MFR #EB-32T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.28/each(List $70.47)

Overview

Mfr description
EB-32T SHOULDER EYE BOLT - 1-1/4"

Specifications

  • Inside Eye Diameter
    2-1/8 in
  • Thread Size
    1-1/4-7
  • Material
    Carbon Steel
  • Shoulder
    Shoulder
  • Overall Length
    8-3/8 in
  • Thread Length
    3 in
  • Shank Length
    3 in
  • Weight
    4.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text