Motion
EX-24A
Screw Extractor or Set - Number of Extractors Included: 1, 9/16 in Maximum Fastener Diameter, 5/16 in Drill Size
MI ITEM #02908353
MFR #EX-24A
Price$10.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 9/16 in Maximum Fastener Diameter, 5/16 in Drill Size
MI ITEM #02908353
MFR #EX-24A

Mfr description
EX-24A SCR EXTRACTOR 5/16 DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.61/each

Specifications

Dimensions

  • Drill Size
    5/16 in
  • Max Fastener Diameter
    9/16 in
  • Min Fastener Diameter
    1/2 in

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)