Motion
EX-25B
Screw Extractor or Set - Number of Extractors Included: 1, 5/8 in Maximum Fastener Diameter, 3/8 in Drill Size
MI ITEM #02908354
MFR #EX-25B
Price$14.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Extractor or Set - Number of Extractors Included: 1, 5/8 in Maximum Fastener Diameter, 3/8 in Drill Size
MI ITEM #02908354
MFR #EX-25B

Mfr description
EX-25B SCR EXTRACTOR 3/8 DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.71/each

Specifications

Dimensions

  • Drill Size
    3/8 in
  • Max Fastener Diameter
    5/8 in

Details

  • Individual Extractor Or Set
    Individual Extractor
  • Number Of Extractors Included
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)