Specifications
Dimensions
- Drill Size9/16 in
- Max Fastener Diameter7/8 in
Details
- Individual Extractor Or SetIndividual Extractor
- Number Of Extractors Included1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)