Specifications
Dimensions
- Drill Size21/32 in
- Max Fastener Diameter1-1/8 in
- Min Fastener Diameter1 in
Details
- Individual Extractor Or SetIndividual Extractor
- Number Of Extractors Included1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)