Motion
GS-2
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.002 to 0.015 in Range, 10 Blades
Mi Item #02908362
MFR #GS-2
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.002 to 0.015 in Range, 10 Blades
Mi Item #02908362
MFR #GS-2

Mfr description
GS-2 STD. FEELER GAUGE SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Blade Width
    1/2 in
  • Thickness
    0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.012 in, 0.015 in, 0.01 in

Details

  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.002 to 0.015 in
  • Number Of Blades
    10
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)