Motion
GS-3
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.002 to 0.025 in Range, 22 Blades
MI ITEM #02908363
MFR #GS-3
Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thickness & Feeler Gauge - Set, 3 in Blade Length, 0.002 to 0.025 in Range, 22 Blades
MI ITEM #02908363
MFR #GS-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.55/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Blade Width
    1/2 in
  • Thickness
    0.002 in, 0.003 in, 0.004 in, 0.005 in, 0.006 in, 0.007 in, 0.008 in, 0.011 in, 0.012 in, 0.013 in, 0.014 in, 0.015 in, 0.016 in, 0.017 in, 0.018 in, 0.019 in, 0.01 in, 0.022 in, 0.025 in, 0.02 in

Details

  • Imperial Or Metric
    Both
  • Individual Gauge Or Set
    Set
  • Measurement Range
    0.002 to 0.025 in
  • Number Of Blades
    22

Overview

Mfr description
GS-3 CB FEELER GAUGE SET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought