Motion
HK-050
Hex Key - 0.05 in Hex Size, L Shape, 1-23/32 in Blade Length, Straight End
Mi Item #02908371
MFR #HK-050
Price$0.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 0.05 in Hex Size, L Shape, 1-23/32 in Blade Length, Straight End
Mi Item #02908371
MFR #HK-050

Mfr description
HK-050 L-TYPEHEXKEY 050 25/BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.76/each

Specifications

Dimensions

  • Blade Length
    1-23/32 in
  • Hex Size  
    0.05 in

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Key Shape
    L
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)