Overview
Mfr description
HK-5/64 L-TYPEHEXKEY 5/64 25/BAG
Specifications
- Hex Size
- Key ShapeL
- Drive StyleHex
- Blade Length1-31/32 in
- Ball EndStraight End
- Finish CoatingBlack Oxide
- Non SparkingNot Non-Sparking
- Weight0.02 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data