Overview
Mfr description
HK-7/64 L-TYPEHEXKEY 7/64 25/BAG
Specifications
- Hex Size
- Key ShapeL
- Drive StyleHex
- Blade Length2-1/4 in
- Ball EndStraight End
- Finish CoatingBlack Oxide
- Non SparkingNot Non-Sparking
- Weight0.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data