Motion
HK-2.5MM
Hex Key - 2.5 mm Hex Size, L Shape, 2-1/4 in Blade Length, Straight End
Mi Item #02908375
MFR #HK-2.5MM
Price$0.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 2.5 mm Hex Size, L Shape, 2-1/4 in Blade Length, Straight End
Mi Item #02908375
MFR #HK-2.5MM

Mfr description
HK-2.5MM L-TYPEHEXKEY 2.5MM 25/BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.81/each

Specifications

Dimensions

  • Blade Length
    2-1/4 in
  • Hex Size  
    2.5 mm
  • Weight
    0.01 lbs

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Key Shape
    L
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)