Motion
HK-8MM
Hex Key - 8 mm Hex Size, L Shape, 4-5/16 in Blade Length, Straight End
Mi Item #02908379
MFR #HK-8MM
Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 8 mm Hex Size, L Shape, 4-5/16 in Blade Length, Straight End
Mi Item #02908379
MFR #HK-8MM

Mfr description
HK-8MM L-TYPEHEXKEY 8MM, 5/BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.75/each

Specifications

Dimensions

  • Blade Length
    4-5/16 in
  • Hex Size  
    8 mm
  • Weight
    0.12 lbs

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Key Shape
    L
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)