Motion
HK-12MM
Hex Key - 12 mm Hex Size, L Shape, 5-1/4 in Blade Length, Straight End
MI ITEM #02908381
MFR #HK-12MM
Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 12 mm Hex Size, L Shape, 5-1/4 in Blade Length, Straight End
MI ITEM #02908381
MFR #HK-12MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.54/each

Specifications

Dimensions

  • Blade Length
    5-1/4 in
  • Hex Size  
    12 mm
  • Weight
    0.36 lbs

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Key Shape
    L
  • Non Sparking
    Not Non-Sparking

Overview

Mfr description
HK-12MM L-TYPEHEXKEY 12MM, 5/BAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought