1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
HK-14MM
Hex Key - 14 mm Hex Size, L Shape, 6 in Blade Length, Straight End
MI ITEM #
02908382
MFR #
HK-14MM
Price
$12.55
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hex Keys and Drivers
Hex Keys
WILLIAMS TOOLS HK-14MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
HK-14MM
Hex Key - 14 mm Hex Size, L Shape, 6 in Blade Length, Straight End
MI ITEM #
02908382
MFR #
HK-14MM
Mfr description
HK-14MM L-TYPEHEXKEY 14MM 5/BAG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$12
.55
/each
Add to Cart
Specifications
Dimensions
Blade Length
6 in
Hex
Size
14 mm
Weight
0.57 lbs
Details
Ball End
Straight End
Drive Style
Hex
Finish Coating
Black Oxide
Key Shape
L
Non Sparking
Not Non-Sparking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items