Motion
HK-17MM
Hex Key - 17 mm Hex Size, L Shape, 6-3/4 in Blade Length, Straight End
Mi Item #02908383
MFR #HK-17MM
Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 17 mm Hex Size, L Shape, 6-3/4 in Blade Length, Straight End
Mi Item #02908383
MFR #HK-17MM

Mfr description
HK-17MM L-TYPEHEXKEY 17MM 1/BAG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.39/each

Specifications

Dimensions

  • Blade Length
    6-3/4 in
  • Hex Size  
    17 mm
  • Weight
    0.95 lbs

Details

  • Ball End
    Straight End
  • Drive Style
    Hex
  • Finish Coating
    Black Oxide
  • Key Shape
    L
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)