Motion
HSF-100A
Mallet or Soft Face Hammer - 1 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 11-1/8 in Overall Length
Mi Item #02908429
MFR #HSF-100A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - 1 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 11-1/8 in Overall Length
Mi Item #02908429
MFR #HSF-100A

Mfr description
HSF-100A HAMMER BODY, 5 OZ, 1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    1 in
  • Handle Length
    10-3/16 in
  • Head Length
    2 in
  • Overall Length
    11-1/8 in
  • Overall Weight
    5 oz

Details

  • Handle Style
    Fiberglass with Comfort Grip
  • Head/Face Style
    Soft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)