Motion
HSF-150A
Mallet or Soft Face Hammer - 1-1/2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 12-5/16 in Overall Length
MI ITEM #02908431
MFR #HSF-150A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - 1-1/2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 12-5/16 in Overall Length
MI ITEM #02908431
MFR #HSF-150A

Mfr description
HSF-150A HAMMER BODY, 12 OZ, 1-1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Diameter
    1-1/2 in
  • Handle Length
    10-13/16 in
  • Head Length
    2-1/2 in
  • Overall Length
    12-5/16 in
  • Overall Weight
    12 oz

Details

  • Handle Style
    Fiberglass with Comfort Grip
  • Head/Face Style
    Soft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)