Motion
HSF-155A
Mallet or Soft Face Hammer - 1-1/2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 12-7/16 in Overall Length
MI ITEM #02908433
MFR #HSF-155A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - 1-1/2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 12-7/16 in Overall Length
MI ITEM #02908433
MFR #HSF-155A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HSF-155A HAMMER BODY, 1-1/4 LB, 1-1/2"

Specifications

  • Head/Face Style
    Soft
  • Overall Length
    12-7/16 in
  • Face Diameter
    1-1/2 in
  • Handle Length
    10-7/8 in
  • Head Length
    2-3/8 in
  • Handle Style
    Fiberglass with Comfort Grip
  • Overall Weight
    20 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought