Motion
HSF-202A
Mallet or Soft Face Hammer - 2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 13-1/2 in Overall Length
MI ITEM #02908435
MFR #HSF-202A
Your Price$84.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mallet or Soft Face Hammer - 2 in Face Diameter, Fiberglass with Comfort Grip Handle Style, 13-1/2 in Overall Length
MI ITEM #02908435
MFR #HSF-202A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$84.74/each(List $102.84)

Overview

Mfr description
HSF-202A HAMMER BODY, 2-1/2 LB, 2"

Specifications

  • Overall Length
    13-1/2 in
  • Face Diameter
    2 in
  • Handle Length
    10-3/4 in
  • Head Length
    4-1/8 in
  • Handle Style
    Fiberglass with Comfort Grip
  • Overall Weight
    40 oz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought