Overview
Mfr description
MA-3-1/2A 1/4 DR HEX BIT SKT 7/64
Specifications
- Drive Size1/4 in
- Measurement SystemImperial
- Socket Size7/64 in
- Socket PointsHex Bit
- Overall Length1.5000 in
- UPC_NO662459201294
- Shaft StyleBit
- Socket TypeStandard
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data