Motion
MA-3A
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02908445
MFR #MA-3A
Your Price$13.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type, Polished Chrome Finish
MI ITEM #02908445
MFR #MA-3A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.00/each(List $14.95)

Overview

Mfr description
MA-3A 1/4 DR HEX BIT SKT, 3/32

Specifications

  • Drive Size
    1/4 in
  • Measurement System
    Imperial
  • Socket Size
    3/32 in
  • Socket Points
    Hex Bit
  • Finish Coating
    Polished Chrome
  • Overall Length
    1.5000 in
  • UPC_NO
    662459201287
  • Shaft Style
    Bit
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text