Motion
MA-3LA
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type
Mi Item #02908452
MFR #MA-3LA
Price$18.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - Imperial, 1/4 in Drive Size, 3/32 in Socket Size, Hex Bit, Standard Type
Mi Item #02908452
MFR #MA-3LA

Mfr description
MA-3LA 1/4 DR HEX BIT SKT, 3/32 LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.33/each

Specifications

Dimensions

  • Drive Size
    1/4 in
  • Overall Length
    3.0000 in
  • Socket Size
    3/32 in

Details

  • Measurement System
    Imperial
  • Shaft Style
    Bit
  • Socket Points
    Hex Bit
  • Socket Type
    Standard
  • UPC_NO
    662459201409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)