Motion
MSS-47TB
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 10 PC
MI ITEM #02908460
MFR #MSS-47TB
Your Price$1,298.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Non-Impact, 12 PT Socket Points, 1/2 in Drive Size, Standard Deep, Standard Straight Shaft Style, Number of Sockets: 10 PC
MI ITEM #02908460
MFR #MSS-47TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,298.73/each(List $1,493.54)

Overview

Mfr description
MSS-47TB MSS-47F WITH TB-8T

Specifications

  • Shaft Style
    Standard Deep, Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    10 PC
  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Points
    12 PT
  • Socket Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 34 mm, 36 mm
  • Material
    Vanadium Steel
  • Overall Length
    1-1/2 in, 1-17/32 in, 1-23/32 in, 1-3/4 in, 1-5/8 in, 1-7/8 in, 1-9/16 in, 2-1/16 in, 3-1/4 in
  • Included Accessories
    Enclosed Head Ratchet, Extension, Flexible Handle, Metal Tool Box, Sliding T-Handle, Speed Handle, Spinner, Stud Remover, Universal Joint
  • UPC_NO
    662459323668
  • Number Of Pieces
    47
  • Additional Details
    Supertorque Lobular Opening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought