Motion
MWS-18A
SUPERCOMBO® Combination Wrench Set - 18 PC, Combination Type, Polished Chrome Finish, Plain Handle Style
Mi Item #02908466
MFR #MWS-18A
Price$487.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPERCOMBO® Combination Wrench Set - 18 PC, Combination Type, Polished Chrome Finish, Plain Handle Style
Mi Item #02908466
MFR #MWS-18A

Mfr description
MWS-18A SC CB WR SET, SATIN, 18-PC
  • Open end has specially designed grooves that direct wrench force away from fastener corners
  • Box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners—instead, wrenching forces are placed on the flat surfaces behind the points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.59/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-1/16 in, 10-17/32 in, 11-1/2 in, 11-1/32 in, 11-25/32 in, 12-1/2 in, 12-7/8 in, 13-9/32 in, 5-25/32 in, 5-5/16 in, 6-3/4 in, 6-9/32 in, 7-1/4 in, 7-11/16 in, 8-1/32 in, 8-5/8 in, 9-1/2 in, 9-3/32 in
  • Weight
    9.86 lbs
  • Wrench Size Range
    7 to 24 mm
  • Wrench Sizes
    10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 7 mm, 8 mm, 9 mm

Details

  • Additional Details
    Box & Open End Openings are Identical
  • Finish Coating
    Polished Chrome
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Metric
  • Number Of Pieces
    18
  • UPC_NO
    662459902153
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)