Motion
SDE-53
Screwdriver - Slotted TiP, 1/8 in Tip Size, 3 in Blade Length, 6-13/64 in
Mi Item #02908539
MFR #SDE-53
Price$9.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screwdriver - Slotted TiP, 1/8 in Tip Size, 3 in Blade Length, 6-13/64 in
Mi Item #02908539
MFR #SDE-53

Mfr description
SDE-53 ELCTRIC'S ROUND BLD-2-1/2 (1/8)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.84/each

Specifications

Dimensions

  • Blade Length
    3 in
  • Overall Length
    6-13/64 in
  • Tip Size
    1/8 in
  • Weight
    0.04 lbs

Details

  • Blade Material
    Alloy Steel
  • Corrosion Resistant
    Corrosion-Resistant
  • Finish Coating
    Chrome
  • Handle Style
    Comfort Grip, Thumb Stop
  • Tip Style
    Slotted
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)