Motion
SH-10
Sledge or Heavy Weight Hammer - 10 lb, Double Faced, Forged Steel Head, Hickory Handle, 34-1/2 in Overall Length
MI ITEM #02908544
MFR #SH-10
Price$134.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge or Heavy Weight Hammer - 10 lb, Double Faced, Forged Steel Head, Hickory Handle, 34-1/2 in Overall Length
MI ITEM #02908544
MFR #SH-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.33/each

Specifications

Dimensions

  • Face Diameter
    2 in
  • Handle Length
    31-15/16 in
  • Head Weight
    10 lb
  • Overall Length
    34-1/2 in
  • Overall Weight
    10 lb

Details

  • Handle Material
    Hickory
  • Handle Type
    Replaceable
  • Head Material
    Forged Steel
  • Head Style
    Double Faced

Overview

Mfr description
SH-10 SLEDGE HAMMER, 10 LB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought