Motion
SH-12
Sledge or Heavy Weight Hammer - 12 lb, Double Faced, Forged Steel Head, Hickory Handle, 34-11/16 in Overall Length
MI ITEM #02908545
MFR #SH-12
Price$188.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge or Heavy Weight Hammer - 12 lb, Double Faced, Forged Steel Head, Hickory Handle, 34-11/16 in Overall Length
MI ITEM #02908545
MFR #SH-12

Mfr description
SH-12 SLEDGE HAMMER, 12 LB
  • Double-faced head is hardened and tempered forged for maximum strength and durability
  • Handle is made from fire hardened hickory
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.24/each

Specifications

Dimensions

  • Face Diameter
    2-1/4 in
  • Handle Length
    31-15/16 in
  • Head Weight
    12 lb
  • Overall Length
    34-11/16 in
  • Overall Weight
    12 lb

Details

  • Features & Benefits
    • Double-faced head is hardened and tempered forged for maximum strength and durability • Handle is made from fire hardened hickory
  • Handle Material
    Hickory
  • Handle Type
    Replaceable
  • Head Material
    Forged Steel
  • Head Style
    Double Faced

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)