Motion
TB-12
Toolbox - Metal, 4-3/4 in High, 11-1/2 in Deep, 30-1/4 in Long
MI ITEM #02908549
MFR #TB-12
Price$357.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toolbox - Metal, 4-3/4 in High, 11-1/2 in Deep, 30-1/4 in Long
MI ITEM #02908549
MFR #TB-12

Mfr description
TB-12 TOOLBOX,30-1/4X11-1/2X4-3/4
  • Ruggedly constructed for long life
  • Ideal for storing socket sets, small parts and other tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.92/each

Specifications

Dimensions

  • Depth
    11-1/2 in
  • Height
    4-3/4 in
  • Length
    30-1/4 in

Details

  • Material
    Metal
  • Rolling
    Non-Rolling
  • UPC_NO
    662459295415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)