Motion
TB-49
Toolbox - Metal, 3-7/8 in High, 8-1/8 in Deep, 24-7/8 in Long
MI ITEM #02908550
MFR #TB-49
Price$185.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toolbox - Metal, 3-7/8 in High, 8-1/8 in Deep, 24-7/8 in Long
MI ITEM #02908550
MFR #TB-49

Mfr description
TB-49 TOOLBOX,30-1/4X11-1/2X4-3/4
  • Ruggedly constructed for long life
  • Ideal for storing socket sets, small parts and other tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.16/each

Specifications

Dimensions

  • Depth
    8-1/8 in
  • Height
    3-7/8 in
  • Length
    24-7/8 in

Details

  • Material
    Metal
  • Rolling
    Non-Rolling
  • UPC_NO
    662459310484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)