Motion
TSMS5107
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 7 PC, Standard Straight Shaft Style, 1/2 in Drive Size, Non-Impact
MI ITEM #02908600
MFR #TSMS5107
List Price$299.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket Set - Metric Measurement System, Number of Sockets: 7 PC, Standard Straight Shaft Style, 1/2 in Drive Size, Non-Impact
MI ITEM #02908600
MFR #TSMS5107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.59/each for your price

Overview

Mfr description
TSMS5107 3/8 DR TURBOSKT SET, 7-PC

Specifications

  • Shaft Style
    Standard Straight
  • Socket Set Type
    Non-Impact
  • Number of Sockets
    15 PC
  • Drive Size
    1/2 in
  • Measurement System
    Metric
  • Socket Sizes
    14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm
  • Overall Length
    1-21/32 in
  • Included Accessories
    Clip Rail
  • UPC_NO
    662459324795
  • Additional Details
    Black Industrial Finish

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought