Motion
WS-1170BSC

WILLIAMS TOOLS
WS-1170BSC

SUPERCOMBO® Combination Wrench Set - 7 PC, Combination Type, Plain Handle Style
Mi Item #02908607
MFR #WS-1170BSC
Price$184.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WS-1170BSC

SUPERCOMBO® Combination Wrench Set - 7 PC, Combination Type, Plain Handle Style
Mi Item #02908607
MFR #WS-1170BSC

Mfr description
WS-1170BSC SC CB WR SET, BLACK, 7-PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.71/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-1/4 in, 6-1/2 in, 9-1/2 in, 11 in, 7-1/4 in, 8 in, 8-3/4 in
  • Weight
    2.87 lbs
  • Wrench Size Range
    3/8 to 3/4 in
  • Wrench Sizes
    1/2 in, 3/4 in, 3/8 in, 7/16 in, 9/16 in, 11/16 in, 5/8 in

Details

  • Additional Details
    Industrial Black Finish
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    7
  • UPC_NO
    662459902009
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)