Motion
WS-1171RSC

WILLIAMS TOOLS
WS-1171RSC

SUPERCOMBO® Combination Wrench Set - 11 PC, Combination Type, Plain Handle Style
MI ITEM #02908609
MFR #WS-1171RSC
Price$446.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WS-1171RSC

SUPERCOMBO® Combination Wrench Set - 11 PC, Combination Type, Plain Handle Style
MI ITEM #02908609
MFR #WS-1171RSC

Mfr description
WS-1171RSC SC CB WR SET, RED, 11-PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$446.30/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-1/4 in, 11 in, 11-3/4 in, 12-1/2 in, 13-1/4 in, 14 in, 6-1/2 in, 7-1/4 in, 8 in, 8-3/4 in, 9-1/2 in
  • Weight
    7.67 lbs
  • Wrench Size Range
    3/8 to 15/16 in
  • Wrench Sizes
    1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    High Visibility Red Finish
  • Handle Style
    Plain
  • Included Accessories
    Roll Pouch
  • Measurement System
    Imperial
  • Number Of Pieces
    11
  • UPC_NO
    662459902030
  • Wrench Set Type
    Combination

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)