Motion
WS-1174TA
SUPERTORQUE® Combination Wrench Set - 10 PC, Combination Type, Plain Handle Style
Mi Item #02908616
MFR #WS-1174TA
Price$1,513.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUPERTORQUE® Combination Wrench Set - 10 PC, Combination Type, Plain Handle Style
Mi Item #02908616
MFR #WS-1174TA

Mfr description
WS-1174TA SC CB WR SET, SATIN, 10-PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,513.42/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    17-3/4 in, 18-1/2 in, 19-1/4 in, 20-1/32 in, 21-1/2 in, 22-7/8 in, 22-9/32 in, 23-15/32 in, 24-1/32 in, 25-1/4 in
  • Weight
    52.16 lbs
  • Wrench Size Range
    1-5/16 to 2 in
  • Wrench Sizes
    1-1/2 in, 1-11/16 in, 1-13/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 2 in

Details

  • Additional Details
    Satin Chrome Finish
  • Handle Style
    Plain
  • Measurement System
    Imperial
  • Number Of Pieces
    10
  • UPC_NO
    662459901989
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)