Motion
WS-1190SCA

WILLIAMS TOOLS
WS-1190SCA

SUPERCOMBO® Combination Wrench Set - 26 PC, Combination Type, Satin Finish, Plain Handle Style
Mi Item #02908617
MFR #WS-1190SCA
Price$1,664.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WILLIAMS TOOLS
WS-1190SCA

SUPERCOMBO® Combination Wrench Set - 26 PC, Combination Type, Satin Finish, Plain Handle Style
Mi Item #02908617
MFR #WS-1190SCA

Mfr description
WS-1190SCA SC CB WR SET,SATIN, 26-PC
  • Open end has specially designed grooves that direct wrench force away from fastener corners
  • Box opening design allows application of higher torque without rounding or deforming hex fastener points
  • No contact is made at the corners—instead, wrenching forces are placed on the flat surfaces behind the points
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,664.40/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    10-1/4 in, 11 in, 11-3/4 in, 12-1/2 in, 13-1/4 in, 14 in, 14-3/4 in, 15-1/2 in, 17 in, 17-3/4 in, 18-1/2 in, 19-1/4 in, 20-1/32 in, 21-1/2 in, 22-7/8 in, 22-9/32 in, 23-15/32 in, 24-1/32 in, 25-1/4 in, 25-13/16 in, 26-3/8 in, 26-31/32 in, 27-9/16 in, 28-3/4 in, 29-29/32 in, 4-1/4 in, 5-3/4 in, 6-1/2 in, 7-1/4 in, 8 in, 8-3/4 in, 9-1/2 in
  • Weight
    51.26 lbs
  • Wrench Size Range
    1/4 to 2 in
  • Wrench Sizes
    1 in, 1-1/16 in, 1-1/2 in, 1-1/4 in, 1-1/8 in, 1-11/16 in, 1-13/16 in, 1-3/4 in, 1-3/8 in, 1-5/16 in, 1-5/8 in, 1-7/16 in, 1-7/8 in, 1/2 in, 1/4 in, 11/16 in, 13/16 in, 15/16 in, 2 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in

Details

  • Additional Details
    Satin Chrome Finish (1-5/16" to 2")
  • Finish Coating
    Satin
  • Handle Style
    Plain
  • Measurement System
    Imperial
  • Number Of Pieces
    26
  • UPC_NO
    662459901972
  • Wrench Set Type
    Combination
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)