Motion
WTC-11
Wire-Twisting Pliers - Automatic, Clockwise Rotation Direction, 8-1/2 in Overall Length
Mi Item #02908626
MFR #WTC-11
Price$212.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire-Twisting Pliers - Automatic, Clockwise Rotation Direction, 8-1/2 in Overall Length
Mi Item #02908626
MFR #WTC-11

Mfr description
WTC-11 WIRE TWISTER/CUTTER 8-1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.99/each

Specifications

Dimensions

  • Jaw Length
    1-1/16 in
  • Overall Length
    8-1/2 in

Details

  • Jaw Surface Style
    Serrated
  • Material
    Alloy Steel
  • Max Wire Gauge Capacity
    0.041 in
  • Nose Shape
    Diagonal
  • Return Type
    Automatic
  • Rotation Direction
    Clockwise
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)