1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
X-41CB
Williams Tools Breaker Bar, Drive Size: 1", Overall Length: 34-3/16", Material: Alloy Steel
Mi Item #
02908636
MFR #
X-41CB
Price
$248.97
/each
Qty
Add to Cart
Previous Page
Home
WILLIAMS TOOLS X-41CB
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
X-41CB
Williams Tools Breaker Bar, Drive Size: 1", Overall Length: 34-3/16", Material: Alloy Steel
Mi Item #
02908636
MFR #
X-41CB
Mfr description
X-41CB 1" DR FLEX HANDLE, BLK, 34-3/16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$248
.97
/each
Add to Cart
Specifications
Dimensions
Drive Size
1 in
Overall Length
34-3/16 in
Weight
10.93 lbs
Details
Flexible Head
Flexible Head
Material
Alloy Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items