1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
X-52
Socket Driving Ratchet Head - 1 in Drive, 7-13/16 in Length, Alloy Steel, Socket Driving Ratchet Head
Mi Item #
02908637
MFR #
X-52
Price
$426.52
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Socket Accessories
WILLIAMS TOOLS X-52
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
X-52
Socket Driving Ratchet Head - 1 in Drive, 7-13/16 in Length, Alloy Steel, Socket Driving Ratchet Head
Mi Item #
02908637
MFR #
X-52
Mfr description
X-52 1" DR CHR RATCHET HEAD, 7-13/16
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$426
.52
/each
Add to Cart
Specifications
Dimensions
Drive Size
1 in
Length/Diameter
7-13/16 in
Weight
5.73 lbs
Details
Accessory Type
Socket Driving Ratchet Head
Material
Alloy Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items