1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WILLIAMS TOOLS
X-52A1
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 1 in Drive Size, 41 in Overall Length
MI ITEM #
02908638
MFR #
X-52A1
Price
$507.21
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Ratchets and Drive Tools
Ratchets
WILLIAMS TOOLS X-52A1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WILLIAMS TOOLS
X-52A1
Ratchet - Pear Head Shape, Fixed Head, Standard Release Type, 1 in Drive Size, 41 in Overall Length
MI ITEM #
02908638
MFR #
X-52A1
Mfr description
X-52A1 1" DR CHR RATCHET HEAD & HANDLE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$507
.21
/each
Add to Cart
Specifications
Dimensions
Drive Size
1 in
Overall Length
41 in
Details
Flexible Head
Fixed Head
Grip Style
Knurled Grip
Head Shape
Pear
Release Type
Standard
Reversing Style
Standard Reverse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items