Overview
Mfr description
VV5QC41-05N7TTD0 VALVE
- For VQC4000 base mount, plug-in valves
- Conforms to IP67 for protection from dust and moisture
- Terminals are concentrated in compact clusters within the terminal block box
- G3/4 electrical entry allows connection of conduit fittings
- 1 to 10 stations available as standard
Specifications
- Piping TypeBase Mounted Plug-in
- Country of OriginUS
- Number Of Solenoids2
- Flow Direction4-Way
- Port SizeOne-touch fitting for 1/4 in
- Manufacturer Product Page
- SeriesVQC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data