Motion
9779
High Flow Rubber Hose - Wire Braid - 50 ft, 3/8 in ID, 20000 psi Burst Rating, 3/8 NPT (Both Ends)
Mi Item #02909223
MFR #9779
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Flow Rubber Hose - Wire Braid - 50 ft, 3/8 in ID, 20000 psi Burst Rating, 3/8 NPT (Both Ends)
Mi Item #02909223
MFR #9779

Mfr description
9779 HOSE, 50' RUBBER
  • All have plastic hose guards
  • Operating pressure is 10,000 psi. All comply with MHI standard IJ100
  • Operating pressure is 700 bar. All comply with SAE 100R10 standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Length
    50 ft

Details

  • Burst Rating
    20000 psi
  • Core Material
    2-Braid Steel Wire
  • Guard Type
    Plastic Guards
  • Hose Covering Material
    Rubber
  • Hose Ends
    3/8 NPT (Both Ends)
  • Hose Type
    High Flow Rubber - Wire Braid
  • Manufacturer Catalog
  • Manufacturer Product Page
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)