Motion
PA64
Pa60 Air-driven Hydraulic Two-speed Pump - Single or Double-Acting, 2.00 gal Reservoir, 425.0 in³ Usable Capacity, 10000 psi Max, 6 in³/min Flow at Max psi
Mi Item #02909355
MFR #PA64
Price$6,134.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pa60 Air-driven Hydraulic Two-speed Pump - Single or Double-Acting, 2.00 gal Reservoir, 425.0 in³ Usable Capacity, 10000 psi Max, 6 in³/min Flow at Max psi
Mi Item #02909355
MFR #PA64

Mfr description
PA64 PUMP, AIR
  • Two-speed pump for rapid oil delivery at low pressure quickly advances cylinder or tool
  • Equipped with air pressure regulator, air filter and lubricator
  • Serviceable air motor for economical repair
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,134.77/each

Specifications

Dimensions

  • Height
    14.25 in
  • Length
    14.25 in
  • Outlet Port Size
    3/8 NPTF
  • Weight
    56.00 lbs
  • Width
    9.63 in

Details

  • Air Pressure Range
    40 to 120 psi
  • Description Keyword
    Single or Double-Acting
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Pump Type
    PA60 Air-Driven Hydraulic Two-Speed Pump
  • Reservoir Capacity
    2.00 gal (US)
  • Reservoir Capacity Cubic Inches
    462.0 in³
  • Series / Type
    PA64
  • Typical Flow At 0 Psi
    390.000 in³/min
  • Typical Flow At 100 Psi
    350.000 in³/min
  • Typical Flow At 1000 Psi
    50.000 in³/min
  • Typical Flow At 10000 Psi
    6.000 in³/min
  • Typical Flow At 1500 Psi
    12.000 in³/min
  • Typical Flow At 5000 Psi
    12.000 in³/min
  • Typical Flow At Max Psi
    6 in³/min
  • Usable Oil Capacity
    425.0 in³
  • Valve Function Details
    Provides “advance,” “hold” and “return.” The Posi-Check® feature guards against pressure loss when shifting from the “advance” to “hold” position. This valver is generally used to operate multiple cylinders with a single pump.
  • Valve Part Number
    9507
  • Valve Type
    4-Way, 3-Position (Closed Center) Manual Valve w/ Posi-Check®
  • Valve Type/Function
    4-Way, 3-Position / Advance Hold Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)