Motion
KSR15-B0-06-10-20-08

INA (SCHAEFFLER)
KSR15-B0-06-10-20-08

Idler Roller Chain Sprocket - 1 Strand, 15 mm Bore, 20 Teeth, Steel Material
Mi Item #02909385
MFR #KSR15-B0-06-10-20-08
Price$124.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KSR15-B0-06-10-20-08

Idler Roller Chain Sprocket - 1 Strand, 15 mm Bore, 20 Teeth, Steel Material
Mi Item #02909385
MFR #KSR15-B0-06-10-20-08

Mfr description
KSR15-B0-06-10-20-08
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$124.11/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Length Through Bore  
    28.6 mm
  • Outside Diameter  
    1.5750 in
  • Pitch  
    0.3750 in
  • Tooth Width
    5.2 mm
  • Weight
    0.48 lbs

Details

  • Bearing Material
    Steel
  • Chain Number
    35
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4012802789690
  • Material
    Sintered Iron, Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    20
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4012802789690
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)