Motion
HFN100
Dispensing Nozzle - 1" Male NPSH Threaded
Mi Item #02909535
MFR #HFN100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dispensing Nozzle - 1" Male NPSH Threaded
Mi Item #02909535
MFR #HFN100

Mfr description
HFN100-1" BRASS NOZZLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Compatible Banding Types
    None
  • Flow Control Type
    Shut-Off Valve
  • Hose Port Type
    1" Male NPSH Threaded
  • Nozzle Material
    Brass
  • Nozzle Type
    Dispensing Nozzle
  • Operating Pressure Range
    Maximum of 175 psi
  • Operating Temperature Range
    Maximum of +70 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)