Motion
T753AA150X100

KURIYAMA OF AMERICA
T753AA150X100

T753AA - 180 PSI 1 1/2 in. ID and 100 ft Length 4-Ply Abrasive Material Blast Hose
Mi Item #02909591
MFR #T753AA150X100
Price$13.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
T753AA150X100

T753AA - 180 PSI 1 1/2 in. ID and 100 ft Length 4-Ply Abrasive Material Blast Hose
Mi Item #02909591
MFR #T753AA150X100

Mfr description
T753AA-150
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.37/ft

Specifications

Details

  • Color
    Black
  • Cover Material
    SBR/Natural Rubber Blend
  • Hose Covering Material
    Black, SBR/NR
  • Product Type
    Flexible Ducting Hose
  • UPC_NO
    822353121085
  • Working Pressure
    180 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)